Motion
C405M-130x180
Keyless Locking Assembly - Metric - 130 mm Bore, 180 mm OD, 5.1180 in Length, Steel
MI ITEM #02771858
MFR #C405M-130x180
Price$1,937.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 130 mm Bore, 180 mm OD, 5.1180 in Length, Steel
MI ITEM #02771858
MFR #C405M-130x180

Mfr description
C405M-130X180 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,937.90/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Coupling Length  
    5.1180 in
  • Length Through Bore  
    4.5670 in
  • Outside Diameter  
    180 mm
  • Screw Length
    90 mm
  • Screw Thread Size
    M14 x 90
  • Weight
    20 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861087374
  • Material
    Steel
  • Maximum Transmitted Torque
    39072 ft·lb
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861087374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)