Motion
C405M-140X190
Keyless Locking Rigid Coupling - 140 mm Bore, 190 mm OD, 5.1180 in Length, Steel
Mi Item #02771859
MFR #C405M-140X190
Price$1,988.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 140 mm Bore, 190 mm OD, 5.1180 in Length, Steel
Mi Item #02771859
MFR #C405M-140X190

Mfr description
C405M-140X190 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,988.66/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Bore Size
    5.5120 in
  • Coupling Length  
    5.1180 in
  • Length Through Bore  
    4.5670 in
  • Outside Diameter  
    190 mm
  • Screw Length
    90 mm
  • Screw Size
    M14 x 90
  • Screw Thread Size
    M14 x 90
  • Weight
    21 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    22920 psi
  • Manufacturer Upc Number
    044861087749
  • Material
    Steel
  • Maximum Transmitted Torque
    49090 ft·lb
  • Number Of Locking Screws
    14
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • Torque Capacity
    49090 ft-lbs
  • UPC_NO
    044861087749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)