Motion
C405M-190X250
Keyless Locking Rigid Coupling - 190 mm Bore, 250 mm OD, 6.4960 in Length, Steel
Mi Item #02771863
MFR #C405M-190X250
Price$3,576.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 190 mm Bore, 250 mm OD, 6.4960 in Length, Steel
Mi Item #02771863
MFR #C405M-190X250

Mfr description
C405M-190X250 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,576.75/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Bore Size
    7.4800 in
  • Coupling Length  
    6.4960 in
  • Length Through Bore  
    5.8660 in
  • Outside Diameter  
    250 mm
  • Screw Length
    110 mm
  • Screw Size
    M16
  • Screw Thread Size
    M16 x 110
  • Weight
    45.375 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Keyless Rigid
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    20986 psi
  • Manufacturer Upc Number
    044861087640
  • Material
    Steel
  • Maximum Transmitted Torque
    105106 ft·lb
  • Number Of Locking Screws
    16
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • Torque Capacity
    105106 ft-lbs
  • Torque Rating (in-lb)
    1261272 in-lb
  • UPC_NO
    044861087640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)