Motion
C405M-200x260
Keyless Locking Assembly - Metric - 200 mm Bore, 260 mm OD, 6.4960 in Length, Steel
MI ITEM #02771864
MFR #C405M-200x260
Price$6,867.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 200 mm Bore, 260 mm OD, 6.4960 in Length, Steel
MI ITEM #02771864
MFR #C405M-200x260

Mfr description
C405M-200X260 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,867.35/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Coupling Length  
    6.4960 in
  • Length Through Bore  
    5.8660 in
  • Outside Diameter  
    260 mm
  • Screw Length
    110 mm
  • Screw Thread Size
    M16 x 110
  • Weight
    45 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861087251
  • Material
    Steel
  • Maximum Transmitted Torque
    110637 ft·lb
  • Number Of Locking Screws
    16
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861087251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)