Motion
C405M-220X285
Keyless Locking Rigid Coupling - 220 mm Bore, 285 mm OD, 6.5350 in Length, Steel
Mi Item #02771865
MFR #C405M-220X285
Price$8,797.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 220 mm Bore, 285 mm OD, 6.5350 in Length, Steel
Mi Item #02771865
MFR #C405M-220X285

Mfr description
C405M-220X285 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,797.71/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Bore Size
    8.6610 in
  • Coupling Length  
    6.5350 in
  • Length Through Bore  
    5.9060 in
  • Outside Diameter  
    285 mm
  • Screw Length
    110 mm
  • Screw Size
    M16
  • Screw Thread Size
    M16 x 110
  • Weight
    56.2625 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    20709 psi
  • Manufacturer Upc Number
    044861087145
  • Material
    Steel
  • Maximum Transmitted Torque
    136914 ft·lb
  • Number Of Locking Screws
    18
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • Torque Capacity
    136914 ft-lbs
  • UPC_NO
    044861087145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)