Motion
C405M-240X305
Keyless Locking Rigid Coupling - 240 mm Bore, 305 mm OD, 6.5350 in Length, Steel
Mi Item #02771866
MFR #C405M-240X305
Price$5,092.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 240 mm Bore, 305 mm OD, 6.5350 in Length, Steel
Mi Item #02771866
MFR #C405M-240X305

Mfr description
C405M-240X305 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,092.73/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Bore Size
    9.4490 in
  • Coupling Length  
    6.5350 in
  • Length Through Bore  
    5.9060 in
  • Outside Diameter  
    305 mm
  • Screw Length
    110 mm
  • Screw Thread Size
    M16 x 110
  • Weight
    61.01574 lbs

Details

  • Coupling Material
    Steel
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    21502 psi
  • Manufacturer Upc Number
    044861087596
  • Material
    Steel
  • Maximum Transmitted Torque
    165956 ft·lb
  • Number Of Locking Screws
    20
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • Torque Capacity
    165956 ft-lbs
  • UPC_NO
    044861087596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)