Motion
C405M-50X80
Keyless Locking Rigid Coupling - 50 mm Bore, 80 mm OD, 2.9130 in Length, Steel
Mi Item #02771872
MFR #C405M-50X80
Price$339.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 50 mm Bore, 80 mm OD, 2.9130 in Length, Steel
Mi Item #02771872
MFR #C405M-50X80

Mfr description
C405M-50X80 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.85/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bore Size
    1.9690 in
  • Coupling Length  
    2.9130 in
  • Length Through Bore  
    2.5980 in
  • Outside Diameter  
    80 mm
  • Screw Length
    55 mm
  • Screw Size
    M8 x 55
  • Screw Thread Size
    M8 x 55
  • Weight
    3.053202 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    18009 psi
  • Manufacturer Upc Number
    044861076293
  • Material
    Steel
  • Maximum Transmitted Torque
    3038 ft·lb
  • Number Of Locking Screws
    8
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • Torque Capacity
    3038 ft-lbs
  • Torque Rating (in-lb)
    36456 in-lb
  • UPC_NO
    044861076293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)