Motion
C405M-80x120
Keyless Locking Assembly - Metric - 80 mm Bore, 120 mm OD, 3.5430 in Length, Steel
MI ITEM #02771877
MFR #C405M-80x120
Price$642.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 80 mm Bore, 120 mm OD, 3.5430 in Length, Steel
MI ITEM #02771877
MFR #C405M-80x120

Mfr description
C405M-80X120 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$642.88/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Coupling Length  
    3.5430 in
  • Length Through Bore  
    3.1500 in
  • Outside Diameter  
    120 mm
  • Screw Length
    60 mm
  • Screw Thread Size
    M10 x 60
  • Weight
    6.8 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861076453
  • Material
    Steel
  • Maximum Transmitted Torque
    10972 ft·lb
  • Number Of Locking Screws
    11
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861076453

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)