Motion
C405E-725
Keyless Locking Assembly - 7.2500 in Bore, 9.8425 in OD, 6.4960 in Length, Steel
MI ITEM #02771887
MFR #C405E-725
Price$3,576.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 7.2500 in Bore, 9.8425 in OD, 6.4960 in Length, Steel
MI ITEM #02771887
MFR #C405E-725

Mfr description
C405E-725 KEYLESS LOCKING ASSY
  • Wide, Shallow Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Highest Torque and/or Bending Requirements
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,576.75/each

Specifications

Dimensions

  • Bore Diameter  
    7.2500 in
  • Coupling Length  
    6.4960 in
  • Length Through Bore  
    5.8660 in
  • Outside Diameter  
    9.8425 in
  • Screw Length
    110 mm
  • Screw Thread Size
    M16 x 110
  • Weight
    47 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861086377
  • Material
    Steel
  • Maximum Transmitted Torque
    101869 ft·lb
  • Number Of Locking Screws
    16
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C405
  • UPC_NO
    044861086377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)