Motion
FGDCA-03-T100-B

SMC CORP OF AMERICA
FGDCA-03-T100-B

Industrial Filter - 0.3750 in, 100 μm, 250 mm
Mi Item #02771907
MFR #FGDCA-03-T100-B
Price$161.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGDCA-03-T100-B

Industrial Filter - 0.3750 in, 100 μm, 250 mm
Mi Item #02771907
MFR #FGDCA-03-T100-B

Mfr description
FGDCA-03-T100-B FILTER
  • Industrial filter
  • Suitable for low flow rate, low pressure filtration
  • Can be used with a wide range of fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.56/each

Specifications

Dimensions

  • Body Size
    0.3750 in
  • Element Length
    250 mm
  • Port Size
    0.3750 in
  • Weight
    1.78 kg

Details

  • Additional Details
    SPCD Case | NBR Gasket | O-ring | Nylon Seal
  • Body Material
    Aluminum Cover, SPCD Case
  • Bowl Material
    SPCD
  • Country of Origin
    JP
  • Element Material
    Polypropylene
  • Element Type
    Polypropylene
  • Filter Material
    Polypropylene
  • Filter Rating
    100 μm
  • Filter Type
    Industrial
  • Included Options
    Bracket
  • Material
    Aluminum
  • Maximum Operating Pressure
    101.5 psi
  • Media Material
    Polypropylene
  • Media Type
    Fiber (Honeycomb)
  • Micron Rating
    100 µm
  • Seal Material
    Nylon
  • Series
    FG
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Industrial Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)