Motion
24GL-24MP
7348-00055 -
MI ITEM #02771916
MFR #24GL-24MP
Your Price$75.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7348-00055 -
MI ITEM #02771916
MFR #24GL-24MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.46/each(List $90.55)

Overview

Mfr description
24GL-24MP NON-BULK
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Specifications

  • Country of Origin
    US
  • End Size/Type
    1-1/2 NPT
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Male
  • Hose Inside Diameter
    1.5000 in
  • Material
    Steel
  • Thread Type
    MP
  • Thread Size
    1 1/2-11 1/2 NPT
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    072053464801
  • UPC_NO
    072053464801
  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Thread Standard
    NPT
  • Weight
    1.78 lbs
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    24
  • End Type 1
    MP
  • Fitting Type
    Pipe - NPTF
  • Hose Dash Size
    24
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Size 1
    1 1/2-11 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought