Motion
FTR-1.00-R

PCI
FTR-1.00-R

Flanged Track Roller - 1.0000 in Roller Dia., 0.7500 in Roller Width, 1.3750 in Flange Dia., 0.2200 in Flange Thickness, Double Flanged, Sealed
Mi Item #02772003
MFR #FTR-1.00-R
Price$139.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.00-R

Flanged Track Roller - 1.0000 in Roller Dia., 0.7500 in Roller Width, 1.3750 in Flange Dia., 0.2200 in Flange Thickness, Double Flanged, Sealed
Mi Item #02772003
MFR #FTR-1.00-R

Mfr description
FTR-1.00-R (FLG TRACK ROLLER - REGREASE
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.23/each

Specifications

Dimensions

  • Flange Diameter  
    1.3750 in
  • Flange Thickness  
    0.2200 in
  • Outside Diameter
    1.0000 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.7500 in
  • Thread Length
    0.5000 in
  • Thread Size  
    7/16-20
  • Weight
    0.2 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Rpm
    24000 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    860 lbf
  • Radial Static Load Capacity
    430 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Seal Type
    Rubber Lip
  • Series
    FTR-R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)