Motion
FTR-1.375-R

PCI
FTR-1.375-R

Flanged Track Roller - 1.3750 in Roller Dia., 0.8100 in Roller Width, 1.6875 in Flange Dia., 0.2200 in Flange Thickness, Single Flanged, Sealed
Mi Item #02772006
MFR #FTR-1.375-R
Price$123.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.375-R

Flanged Track Roller - 1.3750 in Roller Dia., 0.8100 in Roller Width, 1.6875 in Flange Dia., 0.2200 in Flange Thickness, Single Flanged, Sealed
Mi Item #02772006
MFR #FTR-1.375-R

Mfr description
FTR-1.375-R (FLG TRACK ROLLER - REGR
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.09/each

Specifications

Dimensions

  • Flange Diameter  
    1.6875 in
  • Flange Thickness  
    0.2200 in
  • Lube Size
    1/8 in
  • Outside Diameter
    1.3750 in
  • Overall Width
    0.8400 in
  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.8100 in
  • Stud Diameter  
    0.5000 in
  • Stud Length  
    1.2500 in
  • Thread Length
    0.6250 in
  • Thread Size  
    1/2-20
  • Weight
    0.37 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Max Rpm
    19000 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    1430 lbf
  • Radial Static Load Capacity
    750 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal
    Sealed
  • Seal Type
    Rubber Lip
  • Series
    FTR-R
  • Stud Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)