Motion
FTR-1.50-R

PCI
FTR-1.50-R

Flanged Track Roller - 1.5000 in Roller Dia., 1.1250 in Roller Width, 2.1875 in Flange Dia., 0.3400 in Flange Thickness, Single Flanged, Sealed
Mi Item #02772007
MFR #FTR-1.50-R
Price$129.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.50-R

Flanged Track Roller - 1.5000 in Roller Dia., 1.1250 in Roller Width, 2.1875 in Flange Dia., 0.3400 in Flange Thickness, Single Flanged, Sealed
Mi Item #02772007
MFR #FTR-1.50-R

Mfr description
FTR-1.50-R (FLG TRACK ROLLER - REGRE
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.46/each

Specifications

Dimensions

  • Flange Diameter  
    2.1875 in
  • Flange Thickness  
    0.3400 in
  • Lube Size
    1/4-28 UNF
  • Outside Diameter
    1.5000 in
  • Overall Width
    1.1900 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1250 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1.5000 in
  • Thread Length
    0.7500 in
  • Thread Size  
    5/8-18
  • Weight
    0.66 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Max Rpm
    15000 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2660 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal
    Sealed
  • Seal Type
    Rubber Lip
  • Series
    FTR-R
  • Stud Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)