Motion
FTR-1.75-R

PCI
FTR-1.75-R

Flanged Track Roller - 1.7500 in Roller Dia., 1.1300 in Roller Width, 2.4375 in Flange Dia., 0.3400 in Flange Thickness, Single Flanged, Sealed
Mi Item #02772008
MFR #FTR-1.75-R
Price$155.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.75-R

Flanged Track Roller - 1.7500 in Roller Dia., 1.1300 in Roller Width, 2.4375 in Flange Dia., 0.3400 in Flange Thickness, Single Flanged, Sealed
Mi Item #02772008
MFR #FTR-1.75-R

Mfr description
FTR-1.75-R (FLG TRACK ROLLER - REGRE
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.79/each

Specifications

Dimensions

  • Flange Diameter  
    2.4375 in
  • Flange Thickness  
    0.3400 in
  • Outside Diameter
    1.7500 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.8750 in
  • Thread Size  
    3/4-16
  • Weight
    0.97 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Rpm
    15000 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2660 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    FTR-R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)