Motion
FTR-4.50-R

PCI
FTR-4.50-R

Flanged Track Roller - 4.5000 in Roller Dia., 1.9375 in Roller Width, 5.4375 in Flange Dia., 0.5900 in Flange Thickness, Single Flanged, Sealed
MI ITEM #02772017
MFR #FTR-4.50-R
List Price$477.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-4.50-R

Flanged Track Roller - 4.5000 in Roller Dia., 1.9375 in Roller Width, 5.4375 in Flange Dia., 0.5900 in Flange Thickness, Single Flanged, Sealed
MI ITEM #02772017
MFR #FTR-4.50-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$477.13/each for your price

Overview

Mfr description
FTR-4.50-R (FLG TRACK ROLLER - REGRE
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Dual Rubber Lip
  • Max Rpm
    2490 rpm
  • Thread Length
    1.7500 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    17940 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Hex Size
    0.6250 in
  • Lubrication Type
    Regreasable
  • Series
    FTR-R
  • Weight
    10.16 lbs
  • Outside Diameter
    4.5000 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought