Motion
FTR-5.00-R

PCI
FTR-5.00-R

Flanged Track Roller - 5.0000 in Roller Dia., 2.9375 in Roller Width, 5.9375 in Flange Dia., 0.7200 in Flange Thickness, Single Flanged, Sealed
MI ITEM #02772019
MFR #FTR-5.00-R
Price$975.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-5.00-R

Flanged Track Roller - 5.0000 in Roller Dia., 2.9375 in Roller Width, 5.9375 in Flange Dia., 0.7200 in Flange Thickness, Single Flanged, Sealed
MI ITEM #02772019
MFR #FTR-5.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$975.22/each

Specifications

Dimensions

  • Flange Diameter  
    5.9375 in
  • Flange Thickness  
    0.7200 in
  • Hex Size
    0.6250 in
  • Lube Size
    1/4-28 UNF
  • Outside Diameter
    5.0000 in
  • Overall Width
    3.0000 in
  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.9375 in
  • Stud Diameter  
    2.0000 in
  • Stud Length  
    4.5000 in
  • Thread Length
    2.5000 in
  • Thread Size  
    2-12
  • Weight
    20.22 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Max Rpm
    1550 rpm
  • Number Of Rows
    Double
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    38060 lbf
  • Radial Static Load Capacity
    58400 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal
    Sealed
  • Seal Type
    Dual Rubber Lip
  • Series
    FTR-R
  • Stud Material
    Carbon Steel

Overview

Mfr description
FTR-5.00-R (FLG TRACK ROLLER - REGRE
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought