Motion
FTR-7.00-R

PCI
FTR-7.00-R

Flanged Track Roller - 7.0000 in Roller Dia., 2.9375 in Roller Width, 7.9375 in Flange Dia., 0.7200 in Flange Thickness, Double Flanged, Sealed
MI ITEM #02772021
MFR #FTR-7.00-R
List Price$1,874.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-7.00-R

Flanged Track Roller - 7.0000 in Roller Dia., 2.9375 in Roller Width, 7.9375 in Flange Dia., 0.7200 in Flange Thickness, Double Flanged, Sealed
MI ITEM #02772021
MFR #FTR-7.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,874.72/each for your price

Overview

Mfr description
FTR-7.00-R (FLG TRACK ROLLER - REGRE
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Dual Rubber Lip
  • Max Rpm
    1250 rpm
  • Thread Length
    3.2500 in
  • Number Of Rows
    Double
  • Radial Dynamic Load Capacity
    37990 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Hex Size
    0.6250 in
  • Lubrication Type
    Regreasable
  • Series
    FTR-R
  • Weight
    38.01 lbs
  • Outside Diameter
    7.0000 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text