Motion
R74G-3R
Standard Air Regulator - 208 scfm, BSPT 0.3750 Port, 5 to 150 psi
MI ITEM #02772070
MFR #R74G-3R
Price$173.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 208 scfm, BSPT 0.3750 Port, 5 to 150 psi
MI ITEM #02772070
MFR #R74G-3R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$173.80/each

Specifications

Dimensions

  • Overall Height
    170 mm
  • Overall Width
    80 mm
  • Port Size
    3/8 BSPT

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    208 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    125 psi
  • Min Operating Temperature
    0 °F
  • Minimum Set Pressure
    5 psi
  • Operating Temperature Range
    0 To 70 °F
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    5 to 150 psi
  • Thread Standard
    BSPT

Overview

Mfr description
R74G-3R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought