Motion
L74M-4MB
Lubricator - Metal Bowl, 154 scfm Max Flow
Mi Item #02772128
MFR #L74M-4MB
Price$255.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricator - Metal Bowl, 154 scfm Max Flow
Mi Item #02772128
MFR #L74M-4MB

Mfr description
L74M-4MB 1/2" LUBRICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.06/each

Specifications

Details

  • Bowl Material
    Metal
  • Lubricator Type
    Standard Micro-Fog
  • Maximum Flow Rate
    154 scfm
  • Maximum Operating Pressure
    250 psi
  • Series
    L74
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)