Motion
M6C17FB66J

LEESON ELECTRIC
M6C17FB66J

Farm Duty Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #02772167
MFR #M6C17FB66J
List Price$985.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M6C17FB66J

Farm Duty Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #02772167
MFR #M6C17FB66J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$985.00/each for your price

Overview

Mfr description
113256.00,1/3HP,56,1800RPM,1PH,TEFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Double-shielded bearings extend the service life of the motor.
  • Single and three phase, TEFC, TEAO, and ODP construction.
  • Overload protection prevents motor from overheating.
  • Operational at 115/208-230 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    1 ph
  • Country of Origin
    USA
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 208-230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Starting Method
    Across The Line
  • Thermal Protection
    Manual
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    M
  • kW
    0.25 kW
  • Full Load Current
    6.40 / 3.40–3.20 A
  • Full Load Efficiency
    62.00 %
  • Description
    Agricultural Motor, 0.33 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56 Frame, TEFC
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Description Keyword
    1/3 hp
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Voltage
    115/230 V
  • Shaft Rotation
    Selective Counterclockwise
  • Overall Length
    10.4800 in
  • Motor Length Less Shaft
    5.50 in
  • Overall Length C Dimension
    10.48 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Ambient Temperature Range
    40 °C
  • IP Rating
    54
  • Standards Met
    CSA, UL Recognized
  • Full Load Torque
    16.00 ft-lbs
  • Hp
    0.33 hp
  • Harmonization Code
    8501.40.4040
  • Weight
    23.00 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720011874
  • UPC_NO
    691720011874
  • Manufacturer Catalog Number
    113256.00
  • Additional Details
    Csa Certified And Ul Recognized
  • Model
    M6C17FB66J
  • 2D Drawing
  • Wiring Diagram
  • Motor Design Code
    L
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text