Specifications
Dimensions
- Bore Diameter90 mm
- Fillet Radius0.1181 in, 3.000 mm
- Outside Diameter190 mm
- Overall Width73 mm
- Precision RatingNot Rated
- Weight22.267 lbs
Details
- ApplicationVibratory Applications
- Bearing MaterialThrough Hardened Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialBrass Cage
- Cage TypeMachined
- Closure TypeOpen
- Country of OriginJP
- Finish CoatingUncoated
- Harmonization Code8482.30.0080
- Internal ClearanceSpecial
- Lubrication Hole TypeLubrication Groove & Holes
- Manufacturer Product Page
- Manufacturer Upc Number4547359522549
- Max Operating Temperature250 ºF
- Operating Temperature Range-40 to 250 ºF
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series233
- Type Of BearingShaker Screen Spherical Roller Bearing
- UPC_NO4547359522549