Motion
GIHRK40-DO
Female Threaded Right Hand Rod End - Bore Diameter: 40 mm, Shank Thread Size: M35x1.5, With Lubrication Fitting
MI ITEM #02772249
MFR #GIHRK40-DO
Price$581.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Bore Diameter: 40 mm, Shank Thread Size: M35x1.5, With Lubrication Fitting
MI ITEM #02772249
MFR #GIHRK40-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$581.97/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Head Diameter
    94 mm
  • Shank Thread Size
    M35x1.5
  • Thread Size
    M35x1.5
  • Weight
    5.28 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    227000 N
  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802525755

Overview

Mfr description
GIHRK40-DO-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought