Motion
J74112
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 9 PC
MI ITEM #02772326
MFR #J74112
Price$178.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 1/2 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 9 PC
MI ITEM #02772326
MFR #J74112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$178.37/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/2 in, 3-1/4 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in

Details

  • Additional Details
    TorquePlus
  • Finish Coating
    Black Oxide
  • Included Accessories
    Socket Bar, Socket Clip
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    11
  • Number of Sockets
    9 PC
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679563035

Overview

Mfr description
J74112 SET SKT IMP 1/2DR 11PC DE
  • For use on stubborn or damaged fasteners and fasteners made from soft materials
  • High-performance drive configuration allows for quick and easy socket engagement to the fastener flats, not the corners
  • Configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • Internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Set includes: 11 impact sockets (1/2” to 1-1/8”), 13” socket bar, socket clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought