Motion
C7027A1049
Ultraviolet Sensor - Flame Sensor, 1-1/16 in Dia., 4 in Long
Mi Item #02772339
MFR #C7027A1049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultraviolet Sensor - Flame Sensor, 1-1/16 in Dia., 4 in Long
Mi Item #02772339
MFR #C7027A1049

Mfr description
C7027A1049 MINI-PEEPER 0-215F
  • Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection
  • C7027 mounts on a 1/2 in. sighting pipe by using an integral collar
  • Detectors can be wired in parallel for difficult sighting applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1-1/16 in
  • Lead Wire Length
    96 in
  • Length
    4 in

Details

  • Ambient Temperature Range
    0 to 215 °F
  • Applications
    Coal fired burners, Gas fired burners, Oil fired burners
  • Approval Listing Regulations
    File No. MP268, Guide No. MCCZ
  • Certification
    Master Report LR95329-1
  • Electrical Connection
    2 NEC Class 1 lead wires
  • Includes
    1/2 in NPT threaded spud connector
  • Mounting
    Integral nut
  • Product Type
    Ultraviolet Sensors
  • Product Types
    Flame Sensor
  • Vibration
    0.5 G max
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)