1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BISON GEAR & ENGINEERING
051-203-5035
DC Permanent Magnet Electric Motor - Permanent Magnet, 1/8 hp hp, 1800 rpm rpm, 32 Frame
MI ITEM #
02772504
MFR #
051-203-5035
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motors
DC Motors
BISON GEAR & ENGINEERING 051-203-5035
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BISON GEAR & ENGINEERING
051-203-5035
DC Permanent Magnet Electric Motor - Permanent Magnet, 1/8 hp hp, 1800 rpm rpm, 32 Frame
MI ITEM #
02772504
MFR #
051-203-5035
Mfr description
051-203-5035 32 FRAME PMDC MOTOR
Provide the speed and reliability needed for a multitude of applications including machine tool equipment, lift gates, railroad gates and portable equipment
Made in USA
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
NEMA / IEC Frame Size
32
Weight
9.25 lbs
Details
Base RPM
1800 rpm
Motor Family
Permanent Magnet
Motor Horsepower
1/8 hp
Motor Supply Voltage
90 V DC
UPC_NO
845171004941
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items