Motion
52307
Ball Thrust Bearing - Double-Direction, 30 mm Bore, 68 mm OD, 44 mm Width, Separable
MI ITEM #02772608
MFR #52307
Price$618.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 30 mm Bore, 68 mm OD, 44 mm Width, Separable
MI ITEM #02772608
MFR #52307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$618.12/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    44 mm
  • Precision Rating
    Not Rated
  • Weight
    1.56 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Dynamic Load Capacity
    11241.007 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    11100 lbf
  • Separable Or Banded
    Separable
  • Series
    52300
  • Standards Met
    DIN 711, ISO 104
  • Static Load Capacity
    20008.993 lbf
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012801162692

Overview

Mfr description
52307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought