Motion
6035
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/8 hp hp, 130 V, 1725 rpm rpm, TENV
Mi Item #02772636
MFR #6035
Price$544.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/8 hp hp, 130 V, 1725 rpm rpm, TENV
Mi Item #02772636
MFR #6035

Mfr description
6035 1/8HP 90V DC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.26/each

Specifications

Details

  • Base RPM
    1725 rpm
  • DC Armature Voltage
    130 V
  • Enclosure Type
    TENV
  • Full Load Torque
    73/95 in
  • Insulation Class
    F
  • Manufacturer Catalog
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/8 hp
  • Motor Type
    Brushed
  • Standards Met
    CE, CSA, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)