Motion
T401380
Keyless Bushings - 380 mm ID, 1.5940 in LTB
MI ITEM #02772655
MFR #T401380
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 380 mm ID, 1.5940 in LTB
MI ITEM #02772655
MFR #T401380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M22 x 80
  • Bore Diameter
    380 mm
  • Hub Contact Pressure
    152
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    2280208 N
  • Outside Diameter  
    475 mm
  • Screw Size
    M22 x 80

Details

  • Installation Torque
    766 Nm
  • Manufacturer Catalog Number
    T401380
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    433250 N-m
  • UPC_NO
    662345059480

Overview

Mfr description
T401380 B400-380X475 LOCKING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text