Motion
CYL-SC-107-HT

DODGE
CYL-SC-107-HT

CYL-SC-107-HT
MI ITEM #02772660
MFR #CYL-SC-107-HT
Your Price$464.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-SC-107-HT

CYL-SC-107-HT
MI ITEM #02772660
MFR #CYL-SC-107-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$464.60/each(List $557.52)

Overview

Mfr description
CYL-SC-107-HT BEARING HIGH TEMP

Specifications

  • Bore Diameter
  • Type Of Bearing
    Ball
  • Bore Type
    Cylindrical
  • Bore Length
    1.7100 in
  • Dynamic Load Capacity
    5759 lbf
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing Type
    Cylindrical Unit
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Static Load Capacity
    3461 lbf
  • Grease Type
    Dupont Krytox GPL 206
  • Housing Construction
    Solid
  • Max Rpm
    3500 rpm
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Manufacturer Upc Number
    782476198886
  • UPC_NO
    782476198886
  • Weight
    2.45 lbs
  • Maximum Speed
    3500 rpm
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Setscrew
  • Shaft Diameter
    1.4375 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought