Motion
6407
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #02772735
MFR #6407
Price$202.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #02772735
MFR #6407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$202.21/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6407 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6407 is an open radial deep groove ball bearing with a 35mm bore and 100mm outside diameter, suitable for high-load applications.
  • Manufacturer Catalog Number
    6407
  • Manufacturer Upc Number
    029176066405
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066405

Overview

Mfr description
6407 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text