Motion
6321DDUC3
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #02772739
MFR #6321DDUC3
Price$2,662.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #02772739
MFR #6321DDUC3

Mfr description
6321 DDU C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,662.82/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outer Ring Width
    49 mm
  • Outside Diameter  
    225 mm
  • Overall Height
    49 mm
  • Overall Length
    225 mm
  • Overall Width  
    49 mm
  • Weight
    17.835 lbs, 8.09 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6321DDUC3 is a 105 mm bore radial/deep groove ball bearing with a 225 mm OD and 49 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6321DDUC3
  • Manufacturer Upc Number
    029176896538
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    202000 N, 45411.4 lbf
  • Radial Static Load Capacity
    154000 N, 34620.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176896538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)