Motion
6224DDU
Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02772749
MFR #6224DDU
Price$1,918.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 120 mm ID, 215 mm OD, 40 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #02772749
MFR #6224DDU

Mfr description
6224 DDU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,918.99/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    215 mm
  • Overall Height
    40 mm
  • Overall Length
    215 mm
  • Overall Width  
    40 mm
  • Weight
    11.662 lbs, 5.29 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6224DDU is a 120mm bore radial deep groove ball bearing with double seals, 215mm OD, and 40mm width for industrial use.
  • Manufacturer Catalog Number
    6224DDU
  • Manufacturer Upc Number
    029176520617
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    171000 N, 38442.3 lbf
  • Radial Static Load Capacity
    131000 N, 29449.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176520617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)