Motion
CL-70-BP-2
Ball Plunger, Length: 3/4", Plunger Style: Threaded, Body Material: Steel, Thread Size: 1/2-13"
MI ITEM #02772845
MFR #CL-70-BP-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Plunger, Length: 3/4", Plunger Style: Threaded, Body Material: Steel, Thread Size: 1/2-13"
MI ITEM #02772845
MFR #CL-70-BP-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-70-BP-2 BALL PLUNGER

Specifications

  • Plunger Type
    Ball
  • Plunger Style
    Threaded
  • Length
    3/4 in
  • Body Material
    Steel
  • Finish Coating
    Black Oxide, Zinc Plated
  • Tip Material
    Stainless Steel
  • Tip Diameter
    0.281 in
  • Tip Color
    Black
  • Thread Size
    1/2-13 in
  • Initial Force
    6 lb
  • Final Force
    12 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text