Motion
PVFP100
2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, 1 NPT Port, Polypropylene Body, Straight Handle
Mi Item #02772940
MFR #PVFP100
Price$71.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, 1 NPT Port, Polypropylene Body, Straight Handle
Mi Item #02772940
MFR #PVFP100

Mfr description
PVFP100 1" PVC BALL VALVE
  • Chemically-resistant
  • PTFE ball seats
  • EPDM O-ring body seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.88/each

Specifications

Dimensions

  • Port Size
    1 NPT
  • Weight
    1.05 lbs

Details

  • Body Material
    Polypropylene
  • Body Seal Material
    EPDM
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Straight Handle
  • Manufacturer Product Page
  • Material
    Polypropylene
  • Maximum Operating Pressure
    125 psi
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Pressure Rating
    125 psi
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Series
    PVFP
  • Standards
    FDA
  • Stem Seal Material
    Viton®
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)