Motion
RSCI-70
Sprag Clutch - 70 mm Bore, 190 mm OD, 60 mm Length, 2250 ft-lbs Torque
MI ITEM #02772959
MFR #RSCI-70
List Price$5,857.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 70 mm Bore, 190 mm OD, 60 mm Length, 2250 ft-lbs Torque
MI ITEM #02772959
MFR #RSCI-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,857.85/each for your price

Overview

Mfr description
RSCI-70 CLUTCH

Specifications

  • Bearing Support
    No
  • Bore Diameter
  • Bore Size
    70 mm
  • Clutch Application
    Backstopping, Overrunning
  • Clutch Type
    Sprag Clutch
  • UPC_NO
    786582815514
  • Keyway Size
    20 x 4.9 mm
  • Max Rpm
    4100 rpm
  • Maximum Speed
    4000 rpm
  • Outside Diameter
  • Over Running Rpm Inner Race
    4000 rpm
  • Overall Length
    60 mm
  • Series
    RSCI
  • Torque Capacity
    2250 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought