Motion
5777250220

AVENTICS
5777250220

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, DIN Terminal
Mi Item #02773015
MFR #5777250220
Price$185.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5777250220

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, DIN Terminal
Mi Item #02773015
MFR #5777250220

Mfr description
577-725-022-0 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.21/each

Specifications

Dimensions

  • Overall Height
    46 mm
  • Overall Length
    184 mm
  • Port Size - Exhaust
    1/8 BSPP
  • Port Sizes
    1/8 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Fiberglass Reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    31.78 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Response Time
    12 ms
  • Seal Material
    Nitrile Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    4.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    EN 175301-803:2006
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)