Motion
Y-PK-6
Hose End - 6 mm Hose ID
MI ITEM #02773145
MFR #Y-PK-6
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6 mm Hose ID
MI ITEM #02773145
MFR #Y-PK-6

Mfr description
150013 Y-PK-6 CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.09/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3150 in
  • End 1 Size
    0.3150 in
  • Hose Diameter
    0.2360 in
  • Hose Inside Diameter
    6 mm
  • Inside Diameter
    0.2360 in, 6 mm
  • Outer Diameter
    0.3150 in
  • Size
    0.3150 in

Details

  • Additional Details
    LABS (PWIS) conformity, VDMA24364-B1/B2-L
  • Application
    Pneumatics
  • Connection Type
    Barbed
  • End 1 Style
    Barbed
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Y
  • Fitting Type
    Push-On / Barb
  • For Use With
    Air and Multipurpose Hose
  • Manufacturer Catalog Number
    Y-PK-6
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Standards Met
    RoHS compliant
  • Style
    Y
  • Swivel
    Non-Swivel
  • Thread Type
    Barbed
  • Type
    Barbed Y-Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)