Motion
3610607600

AVENTICS
3610607600

3610607600 VALVE
Mi Item #02773221
MFR #3610607600
Price$643.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3610607600

3610607600 VALVE
Mi Item #02773221
MFR #3610607600

Mfr description
3610607600 VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$643.72/each

Specifications

Dimensions

  • Weight
    1.38 lbs

Details

  • Maximum Air Flow
    31 scfm
  • Maximum Operating Pressure
    10 bar
  • Maximum Set Pressure
    145 psi
  • Minimum Set Pressure
    1.45 psi
  • Operating Temperature Range
    -25 To 70 °C
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)