Motion
414-23-2

REXNORD INC
414-23-2

10027435 / CI820-21T_3/4IN_RSB_B
MI ITEM #02773234
MFR #414-23-2
Price$201.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
414-23-2

10027435 / CI820-21T_3/4IN_RSB_B
MI ITEM #02773234
MFR #414-23-2

Mfr description
414-23-2 820-21T TABLE TOP SPKT
  • 820 Series Cast-Iron Non-Split Sprocket with 21Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.02/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    1.68 in
  • Maximum Bore
    2-11/16 in
  • Pitch Diameter  
    5.088 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI820
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Includes
    Set Screws
  • Number Of Teeth  
    21
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)