Motion
RNFTL2020A3S
R Series: Rolled Ball Screw - 20 mm Nominal Screw Diameter
Mi Item #02773250
MFR #RNFTL2020A3S
Price$670.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R Series: Rolled Ball Screw - 20 mm Nominal Screw Diameter
Mi Item #02773250
MFR #RNFTL2020A3S

Mfr description
RNFTL2020A3S BALL NUT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$670.27/each

Specifications

Dimensions

  • Nominal Screw Diameter
    20 mm
  • Overall Height
    59 MM
  • Overall Length
    68 MM
  • Overall Width
    68 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176465277
  • Measurement Standard
    Metric
  • Product Types
    R Series: Rolled Ball Screw
  • UPC_NO
    029176465277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)