Motion
WLC100

Weller
WLC100

120 Volt, 40 Watt, Soldering Station 200 to 900°F
MI ITEM #02773471
MFR #WLC100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
WLC100

120 Volt, 40 Watt, Soldering Station 200 to 900°F
MI ITEM #02773471
MFR #WLC100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Soldering
  • Includes
    ST3 Iron Plated Copper Tip
  • Input Voltage
    120 V
  • Max Operating Temperature
    900
  • Min Operating Temperature
    200
  • Operating Wattage
    5 to 40 W
  • Soldering Iron Used
    ST3
  • Standards Met
    cUL Listed
  • Type
    Soldering, Soldering Station
  • Voltage
    120 volts

Overview

Mfr description
WLC100 SOLDERING STATION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought