Motion
200CL
Classic Rain Coat - L in-oz, Yellow, PVC/Polyester, Snaps Closure
Mi Item #02773472
MFR #200CL
Price$14.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain Coat - L in-oz, Yellow, PVC/Polyester, Snaps Closure
Mi Item #02773472
MFR #200CL

Mfr description
200CL CLASSIC .35MM PVC/POLY 49 COAT
  • 0.35 mm PVC on polyester broadloom fabric
  • Combines the strength and waterproof qualities of PVC with the durability of a polyester backing
  • Black plastic snap storm fly front
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.44/each

Specifications

Dimensions

  • Chest Size
    54 in
  • Length
    49 in
  • Size
    L in-oz
  • Weight
    0.90 lbs

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Coat
  • Garment Use
    Rain
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood
  • Material
    PVC/Polyester
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Classic
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Classic
  • UPC_NO
    45143200337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)