Specifications
Dimensions
- Pin Diameter0.234 in
- Weight0.20 lb
Details
- MaterialCarbon Steel
- Number Of Strands1
- Number Of Strands Across1
- Standards MetASME B29
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)