Motion
CL 1864 SS

REXNORD INC
CL 1864 SS

Flat Top Conveyor Chain Accessory - Pin Plate, Stainless Steel Material
Mi Item #02773694
MFR #CL 1864 SS
Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CL 1864 SS

Flat Top Conveyor Chain Accessory - Pin Plate, Stainless Steel Material
Mi Item #02773694
MFR #CL 1864 SS

Mfr description
514-115-1 1864SS CONN LINK
  • Connecting Link For 1864 Stainless Steel Base Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.65/each

Specifications

Dimensions

  • Chain Pitch
    0.7500 in
  • Weight
    0.02 lbs

Details

  • Accessory Type
    Pin Plate
  • Country of Origin
    Taiwan, Republic of China
  • Material
    Stainless Steel
  • UPC_NO
    698210108687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)