Motion
3146
Lineman's Wrench
Mi Item #02773838
MFR #3146
Price$190.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Wrench
Mi Item #02773838
MFR #3146

Mfr description
3146
  • Forged from special bar steel and heat-treated for long life
  • Each end has two different size openings
  • Small end has 5/8-Inch and 13/16-Inch openings; large end features 29/32-Inch and 1-3/32-Inch openings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.79/each

Specifications

Dimensions

  • Overall Length
    13 in

Details

  • Number Of Ends
    2
  • Wrench Style
    Lineman's
  • Wrench Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)