1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
3146A
Lineman's Wrench Silver End
Mi Item #
02773839
MFR #
3146A
Price
$190.06
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Open End Wrenches
KLEIN TOOLS INC 3146A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
3146A
Lineman's Wrench Silver End
Mi Item #
02773839
MFR #
3146A
Mfr description
3146A
Forged from special bar steel and heat-treated for long life
Each end has two different size openings and hole is provided at larger end for turning-in standard pole steps
Wrench is suited for use on the heavy three-bolt guy clamps on which clearance is limited
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$190
.06
/each
Add to Cart
Specifications
Dimensions
Overall Length
13 in
Details
Number Of Ends
2
Wrench Style
Lineman's
Wrench Type
Open End
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items