Motion
ST1
1/16 Inch Point Soldering Iron Screwdriver Tip Series ST, For Use with Soldering Iron
Mi Item #02773850
MFR #ST1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch Point Soldering Iron Screwdriver Tip Series ST, For Use with Soldering Iron
Mi Item #02773850
MFR #ST1

Mfr description
ST1 .063"X.750" TIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Size
    1.58 mm

Details

  • Body Material
    Copper
  • For Use With
    Soldering Iron
  • Package Quantity
    10 Per Box
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Screwdriver
  • Type
    Screwdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)