Motion
10 HSB  2.125" BORE 1/2"X 1/4" KW 1 SS

REXNORD INC
10 HSB 2.125" BORE 1/2"X 1/4" KW 1 SS

Thomas® Disc Coupling Hub - Cplg Size: 10, 2.1250 in Bore, Steel Material
Mi Item #02773899
MFR #10 HSB 2.125" BORE 1/2"X 1/4" KW 1 SS
Price$242.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10 HSB 2.125" BORE 1/2"X 1/4" KW 1 SS

Thomas® Disc Coupling Hub - Cplg Size: 10, 2.1250 in Bore, Steel Material
Mi Item #02773899
MFR #10 HSB 2.125" BORE 1/2"X 1/4" KW 1 SS

Mfr description
7300370 10 HSB 2.1250" BORE
  • Split-in-half flex element design for simplified assembly and disassembly
  • Interchangeable hubs allow for reduced inventory
  • High misalignment capacity accommodates unavoidable misalignment with low reactionary forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.64/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Size Code
    10
  • Hub End Diameter
    2-1/8 in
  • Weight
    2.40 lbs

Details

  • Hub Material
    Steel
  • Manufacturer Catalog Number
    7300370
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210003708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)