Motion
GR231P

TIMKEN
GR231P

Food Safe Grease - Aluminum Complex Composition, 2 NLGI Grade, 35.3 lbs Size, Pail Container, White Color, Food Grade, Water Resistant
Mi Item #02773939
MFR #GR231P
Price$1,104.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
GR231P

Food Safe Grease - Aluminum Complex Composition, 2 NLGI Grade, 35.3 lbs Size, Pail Container, White Color, Food Grade, Water Resistant
Mi Item #02773939
MFR #GR231P

Mfr description
GR231P PAIL (35 LB.PAIL) ALL-PURPOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,104.21/each

Specifications

Dimensions

  • Container Size
    35.3 lbs
  • NLGI Grade
    2
  • Weight
    35.00 lbs

Details

  • Application
    Food Processing
  • Certification
    NSF H1, Kosher, Halal
  • Color
    White
  • Composition
    Aluminum Complex
  • Container Type
    Pail
  • Dropping Point
    260 °C
  • Flash Point
    250 °C
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    053893984537
  • Max Operating Temperature
    300 °F
  • Maximum Speed
    1200 rpm
  • Min Operating Temperature
    -18 °F
  • NSF Rating
    H1
  • UPC_NO
    053893984537
  • Water Resistance
    Water Resistant
  • Water Washout
    0.03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)